- Breather
- 3/4 in NPT
- 1.41 cu ft/min Flow Rate
- 1.7 fl oz Absorption Capacity
description
- From the expansion chamber system to the check valves, every element of Des-Case's patented HydroGuard® breather has been designed to stand up to the wide variety of industries and applications, taking advantage of Des-Case's contamination control expertise.
features
- Ideal for gearboxes, washdowns and high humidity areas
- Expansion chamber and check valve system ensures no excess pressure/vacuum builds and isolates oil reservoir from extreme ambient humidity
- Desiccant, particulate filtration ensures incoming air is clean and dry
| Flow Rate [Max] | 1.41 cfm @ 1 psid |
| Adsorption Capacity | 1.68 fl oz/49.6 mL |
| Flow | 1.41 ft3/min |
| Connection Size | 3/8 in NPT |
| Weight | 0.59 LB |

