- 1" Standpipe Slip-Fit Connection
- 7 cfm Flow
- 4.05 fl oz Absorption Capacity
description
- From the expansion chamber system to the check valves, every element of Des-Case's patented HydroGuard® breather has been designed to stand up to the wide variety of industries and applications, taking advantage of Des-Case's contamination control expertise.
features
- Ideal for gearboxes, washdowns and high humidity areas
- Desiccant, particulate filtration ensures incoming air is clean and dry
- Expansion chamber and check valve system ensures no excess pressure/vacuum builds and isolates oil reservoir from extreme ambient humidity
| Adsorption Capacity | 4.05 fl oz/120 mL |
| Flow | 2.50 ft3/min |
| Flow Rate [Max] | 2.50 cfm @ 1 psid |
| Connection Size | 1 |
| Weight | 1.15 LB |

