- 3" NPT Connection
- 115 SCFM Flow
- 9 Liter Absoption Capacity
description
- These steel breathers were designed specifically for applications where there are very high temperatures, extremely dirty air or a corrosive environment. They are ruggedly designed, with housings of epoxy-coated carbon steel or stainless. The hygroscopic agent (desiccant) is enclosed in a bag of polyester filter material. This desiccant bag filter is easily installed when it is time to replace or recharge the unit.
features
- Eliminates water contamination of oil or other fluids
- Eliminates rust and corrosion inside container
- Increases oil and filter life
- Reduced abrasive wear, downtime and repair costs
- Improved lubricant performance
- Eliminates chemical reactions or spoilage
- More reliable equipment performance
| Connection Size | 3 |
| Adsorption Capacity | 9 L |
| Flow Rate [Max] | 115 cfm @ 0.5 psid |
| Connection Type | NPT |
| Flow | 115.00 ft3/min |
| Weight | 100.0 LB |


