- Extreme Duty Breather
- 1 1/2-16 Female Straight Thread
- 315 mL Absorbtion Capacity
description
- The Des-Case Extreme Duty (XD) desiccant breather has excellent vibration and impact resistance, can withstand broad temperature ranges, has expansive chemical compatibility and features quality check valve technology while still accommodating higher air flow.
features
- Filter efficiency down to 0.3 μ absolute (β0.3 ≥ 200)
- Rugged alloy housing for increased vibration resistance
- High airflow capacity
- Integrated check valves isolate the system from ambient conditions
- Ideal for harsh environments, high temperatures, mobile and nautical applications
- Water vapor adsorbent
| Connection Size | 1 1/2 |
| Flow | 16.00 ft3/min |
| Flow Rate [Max] | 16 cfm @ 1 psid |
| Adsorption Capacity | 10.65 fl oz/315.00 mL |
| Connection Type | UNF |
| Weight | 8.0 LB |

