- 2 gpm, 1/4 hp, 115 VAC
- ISO B Connectors
- Water Filter / 6 Micron Particulate Filter
- Filter Bypass
- Brushed Aluminum
description
- Compact, portable and customized for your application, the drum topper is an option you can carry wherever you need to go.
features
- Numerous filter combinations are available
- Compact design
- Filter bypass
- Dual stage filtration
- Industrial powder coated paint
- Customizable colors
- Various hose end connections
- Allows for easy storage and maintenance
- Allows easy transfer of clean oil
- Ensures optimal lubricant cleanliness
- Provides durability
- Makes it easy to differentiate between assorted lubricants by paint color selection
- Allows for adaptation to your specific applications
| Drain Connector, Suction Side | ISO B Connector |
| Filter B | 6 Micron Particulate Filter |
| Fill Connector, Pressure Side | ISO B Connector |
| Fill Connector, Hose Size | 3/4 in |
| Drain Connector, Hose Size | 1 in |
| Pump | 1 gpm, 1/4 hp, 115 VAC, 60 hz |
| Color | Brushed Aluminum |
| Bypass Valve | w/ Bypass |
| Sample Ports | Standard |
| Filter A | Water Filter |
| Weight | 0.0 LB |


