- 2 gpm, 1/4 hp, 115 VAC
- ISO B Connectors
- Water Filter / 6 Micron Particulate Filter
- Filter Bypass
- Brushed Aluminum
features
- Numerous filter combinations are available
- Compact design
- Filter bypass
- Dual-stage filtration
- Industrial powder-coated paint
- Customizable colors
- Various hose end connections
- Allows for easy storage and maintenance
- Allows easy transfer of clean oil
- Ensures optimal lubricant cleanliness
- Provides durability
- Makes it easy to differentiate between assorted lubricants by paint color selection
- Allows for adaptation to your specific applications
| Pump | 2 gpm, 1/4 hp, 115 VAC |
| Filter A | Water Filter |
| Bypass Valve | w/ Bypass |
| Drain Connector, Hose Size | 3/4 in |
| Color | Brushed Aluminum |
| Sample Ports | Standard |
| Fill Connector, Hose Size | 1/2 in |
| Fill Connector, Pressure Side | ISO B Connector |
| Filter B | 6 Micron Particulate Filter |
| Drain Connector, Suction Side | ISO B Connector |
| Weight | 23.0 LB |


