- Mobile Utility Cart
- Drain Hose 1 in
- Fill Hose 3/4 in
description
- With the ability to deliver multiple oil types to multiple assets, the Des-Case Mobile Utility Cart is like a portable filtration system, transfer container and lube room all rolled into one.
features
- Heavy-duty cart with industrial powder coated paint
- Hitch and forklift pockets for alternate transportation options
- HDPE tanks in 35 or 65 gallon volumes
- Dedicated motor, pump and filter per tank
- Automatic pump pressure relief valve
- Non-bypass filter heads, which prevent particles from passing by when the filters reach maximum saturation
- Desiccant breathers for tanks
- Removable storage tray for oil transfer containers
- Oil catch pans
- 12 ft hose assemblies with various hose end connections
- 25 ft cords (for electric motors only)
- One-year warranty
includes
- 2 gpm, 60 Hz, 1 hp electric motor
- DC-2 breather
- 65 psi safety relief valve
- 1" and 3/4" ISO B quick connects
- 12' hoses
- Dual stage filtration
- Filter by-pass and y-strainer
| Amps | 13.00 A |
| Voltage Rating | 115 VAC, 60 Hz |
| Connector Type | ISO B Connector |
| Breather | DC-2 |
| Type | Bottom Tank Position |
| Drain Connector, Hose Size | 1 in |
| Motor Type | 1 hp Electric Motor |
| Tank Material | HDPE |
| Tank Size | 35 gal |
| GPM | 2 gal/min |
| Fill Connector, Hose Size | 3/4 in |
| Weight | 1100.0 LB |

