- Mono-Flow
- Right Hand
- 1 1/2 in NPT Inlet Port
- 2-12 UN Shaft Thread Size
- 2,500 Max. rpm
features
- Incorporates state-of-the-art sealing technology for use in water applications
- Silicone carbide to carbon graphite mechanical seals
- For abrasive applications, the 57 series with E.L.S. mechanical seals is available (silicon carbide to silicon carbide)
- Available in Mono-Flow and Duo-Flow configurations
- Seals are replaceable
- Available in U.S. and metric thread specifications
- Primarily used in the printing, paper, rubber, plastics and steel processing industries
| Shaft Extension Length | 1 1/8 in |
| Right / Left Hand | Right Hand |
| Housing Material | Forged Brass |
| Outlet Port Type | UN |
| Unit Size | 1 1/2 in |
| Series | 57 Series |
| Shaft Material | Stainless Steel |
| Inlet Port Type | NPT |
| Front of Body to Port Centerline | 5 13/16 in |
| Inlet Port | 1 1/2 in |
| Shaft Thread Size | 2-12 UN |
| Assembled Length | 8 7/8 in |
| Flow Type | Mono-Flow |
| RPM [Max] | 2,500 rpm |
| Weight | 12.7 LB |

