- Mono-Flow
- Left Hand
- 2 in NPT Inlet Port
- 2 in NPT Shaft Thread Size
- 750 Max. rpm
features
- Incorporates state-of-the-art sealing technology for use in water applications
- Silicone carbide to carbon graphite mechanical seals
- For abrasive applications, the 57 series with E.L.S. mechanical seals is available (silicon carbide to silicon carbide)
- Available in Mono-Flow and Duo-Flow configurations
- Seals are replaceable
- Available in U.S. and metric thread specifications
- Primarily used in the printing, paper, rubber, plastics and steel processing industries
| Series | 57 Series |
| RPM [Max] | 750 rpm |
| Assembled Length | 10 1/16 in |
| Shaft Extension Length | 1 1/2 in |
| Housing Material | Forged Brass |
| Inlet Port | 2 in |
| Shaft Thread Size | 2 in NPT |
| Unit Size | 2 in |
| Outlet Port Type | NPT |
| Shaft Material | Stainless Steel |
| Front of Body to Port Centerline | 7 in |
| Right / Left Hand | Left Hand |
| Flow Type | Mono-Flow |
| Inlet Port Type | NPT |
| Weight | 17.0 LB |

