- Swivel Eye Block
- 550 lb Capacity
- 1/4" Max Cable Size
- 2 1/2" Sheave Diameter
| Cable/Wire Size | 1/4 in |
| No. of Wheels | 1 |
| Working Load Limit | 550 lb |
| Body Material | Steel |
| Weight | 1.09 LB |
| Cable/Wire Size | 1/4 in |
| No. of Wheels | 1 |
| Working Load Limit | 550 lb |
| Body Material | Steel |
| Weight | 1.09 LB |