Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Deuer/Mini-Mule226-MM1212CDD

226-MM1212CDD

Mini-Mule Double Drive Pullers
Item #101625221
  • Mini-Mule Double Drive Puller
  • 1 tons [Min], 2 tons [Max] Capacity
  • 6.00 ft [Min], 12.00 ft [Max] Lifting Height
Deuer/Mini-Mule226-MM1212CDD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mini-Mule Double Drive Puller
  • 1 tons [Min], 2 tons [Max] Capacity
  • 6.00 ft [Min], 12.00 ft [Max] Lifting Height
Lift Height 12 ft
Capacity Wt. [Min] 1 tons
Capacity Wt. [Max] 2 tons
Weight 8.61 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison