- 20 mm Wide x 12 mm High x 12 in Long
- Steel
- Zinc Plated
features
- Zinc-plated
- Resists rust
| Length | 12 in |
| Type | Rectangular |
| Finish | Zinc Plated |
| Height | 12.000 mm |
| Steel Grade | 1045 CDS |
| Inch/Metric | Metric |
| Width | 20 mm |
| Material | Steel |
| Weight | 3.843 LB |
| Length | 12 in |
| Type | Rectangular |
| Finish | Zinc Plated |
| Height | 12.000 mm |
| Steel Grade | 1045 CDS |
| Inch/Metric | Metric |
| Width | 20 mm |
| Material | Steel |
| Weight | 3.843 LB |