Skip to content Skip to navigation menu
Devan Johnson1RD SHAFT3FT

1RD SHAFT3FT

Unthreaded Rod; Steel
Item #101919801
  • 1" Round Bar Stock, 3 ft
Devan Johnson1RD SHAFT3FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Round Bar Stock, 3 ft
Type Round Bar Stock
Hardened No
Material Steel
Rod Size 1 in
Length 3 ft
Weight 24.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison