- 1 1/4 in Wide x 1 in High x 12 in Long
- Steel
- Zinc Plated
description
- All steel keystock is available with the size clearly marked on each bar.
| Height | 1 in |
| Steel Grade | 1018 CRS |
| Type | Rectangular |
| Inch/Metric | Inch |
| Width | 1 1/4 in |
| Finish | Zinc Plated |
| Length | 12 in |
| Material | Steel |
| Weight | 4.25 LB |

