- 3/16 in Wide x 3/16 in High x 12 in Long
- Stainless Steel
- Unplated
features
- Stainless steel
- Resists corrosion
| Height | 3/16 in |
| Material | Stainless Steel |
| Type | Square |
| Finish | Unplated |
| Length | 12 in |
| Steel Grade | 303 Stainless Steel |
| Inch/Metric | Inch |
| Width | 3/16 in |
| Weight | 0.12 LB |

