- 1/2 in Wide x 5/16 in High x 12 in Long
- Steel
- Zinc Plated
description
- All steel keystock is available with the size clearly marked on each bar.
| Material | Steel |
| Inch/Metric | Inch |
| Steel Grade | 1018 CRS |
| Length | 12 in |
| Height | 5/16 in |
| Width | 1/2 in |
| Finish | Zinc Plated |
| Type | Rectangular |
| Weight | 2.655 LB |

