- 5/32 in Wide x 5/32 in High x 12 in Long
- Steel
- Zinc Plated
description
- All steel keystock is available with the size clearly marked on each bar.
| Type | Square |
| Length | 12 in |
| Width | 5/32 in |
| Steel Grade | 1018 CRS |
| Material | Steel |
| Finish | Zinc Plated |
| Inch/Metric | Inch |
| Height | 5/32 in |
| Weight | 0.415 LB |

