- 5/8 in Wide x 5/8 in High x 12 in Long
- High Carbon
- Unplated
features
- High carbon
- Annealed plain finish
| Length | 12 in |
| Height | 5/8 in |
| Material | Steel |
| Inch/Metric | Inch |
| Type | Square |
| Finish | Unplated |
| Width | 5/8 in |
| Steel Grade | 1090-1095 Steel |
| Weight | 836.41 LB |
| Length | 12 in |
| Height | 5/8 in |
| Material | Steel |
| Inch/Metric | Inch |
| Type | Square |
| Finish | Unplated |
| Width | 5/8 in |
| Steel Grade | 1090-1095 Steel |
| Weight | 836.41 LB |