- 5/8 in Wide x 5/8 in High x 12 in Long
- Stainless Steel
- Unplated
features
- Stainless steel
- Resists corrosion
| Length | 12 in |
| Steel Grade | 303 Stainless Steel |
| Finish | Unplated |
| Height | 5/8 in |
| Width | 5/8 in |
| Material | Stainless Steel |
| Type | Square |
| Inch/Metric | Inch |
| Weight | 1.357 LB |

