- 1 in Wide x 7/8 in High x 12 in Long
- Steel
- Zinc Plated
description
- All steel keystock is available with the size clearly marked on each bar.
| Width | 1 in |
| Length | 12 in |
| Material | Steel |
| Steel Grade | 1018 CRS |
| Type | Rectangular |
| Height | 7/8 in |
| Inch/Metric | Inch |
| Finish | Zinc Plated |
| Weight | 2.98 LB |

