- 7 mm Wide x 7 mm High x 12 in Long
- Steel
- Zinc Plated
features
- Zinc-plated
- Resists rust
| Steel Grade | 1045 CDS |
| Type | Square |
| Finish | Zinc Plated |
| Width | 7 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Height | 7.000 mm |
| Length | 12 in |
| Weight | 1.37 LB |
| Steel Grade | 1045 CDS |
| Type | Square |
| Finish | Zinc Plated |
| Width | 7 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Height | 7.000 mm |
| Length | 12 in |
| Weight | 1.37 LB |