- 5/32 in x 3/16 in With 1/8 in x 1/16 in Step
- 12 in Long
- 1018 CRS
- Zinc Plated
- Stepped Key Stock
description
- Oversize keystock ground down to dimensions per tolerances.
| Overall Width | 3/16 in |
| Overall Height | 0.15625 in |
| Finish | Zinc Plated |
| Step Height | 1/16 in |
| Type | 1 |
| Length | 12 in |
| Step Width | 1/8 in |
| Material | 1018 CRS |
| Weight | 0.088 LB |

