- 15/16 in x 1 in With 7/8 in x 7/16 in Step
- 12 in Long
- 1018 CRS
- Zinc Plated
- Stepped Key Stock
description
- Oversize keystock ground down to dimensions per tolerances.
| Finish | Zinc Plated |
| Overall Width | 1 in |
| Material | 1018 CRS |
| Length | 12 in |
| Step Width | 7/8 in |
| Step Height | 7/16 in |
| Type | 1 |
| Overall Height | 0.9375 in |
| Weight | 3.02 LB |

