- 7/32 in x 1/4 in With 3/16 in x 1/8 in Step
- 12 in Long
- 1018 CRS
- Zinc Plated
- Stepped Key Stock
description
- Oversize keystock ground down to dimensions per tolerances.
| Type | 2 |
| Step Width | 3/16 in |
| Material | 1018 CRS |
| Overall Height | 0.21875 in |
| Length | 12 in |
| Overall Width | 1/4 in |
| Step Height | 1/8 in |
| Finish | Zinc Plated |
| Weight | 0.166 LB |

