- Anti-Sieze
- 5 g Pouch
features
- Heavy-duty blend of aluminum, copper and graphite
- Prevents galling, corrosion and seizing of mated parts
- Salt-, corrosion- and moisture-resistant
- Will not evaporate or harden
| Capacity Wt. [Nom] | 5 g |
| Color | Silver |
| Packing Type | Pouch |
| Temp Range | -60.0 °F [Min], 1600.0 °F [Max] |
| Weight | 2.027 LB |

