- 3 lb Kit
- Silicone-Filled Epoxy Putty for Economical Protection Against Wear and Abrasion
- Withstands Continuous Services Temperatures to 250 °F
description
- Silicon carbide-filled epoxy putty for economical protection against sliding wear and abrasion.
applications
- Abrasion resistance
- Machinery
features
- Does not contain any ozone-depleting substances
| Container Size | 3 lb |
| Origin | Abrasion Resistant Epoxy Systems |
| Functional Cure | 16 h |
| Container Type | Kit |
| Operating Temperature | 250 °F |
| Temperature Range [Max] | 250 °F |
| Color | Gray |
| Weight | 3.5 LB |
| EAN or UPC | 78143100505 |
-
Prop 65


