- 1 lb Kit
- the Original Metal-Filled Epoxy Putty
- Used for Hundreds of Routine Maintenance, Production, and Tooling Applications
- Can Be Drilled, Tapped, Machined or Painted
description
- The original metal-filled epoxy putty used for hundreds of routine maintenance, production and tooling applications.
applications
- Most metals
- Concrete
- Some plastics
features
- Approved by American Bureau of Shipping
- Compliance MiL-PRF24176C Type I
| Application | Precision Machining |
| Container Type | Kit |
| Operating Temperature | 250 °F |
| Color | Dark Gray |
| Origin | General Repair Epoxies |
| Container Size | 1 lb |
| Functional Cure | 24 h |
| Weight | 1.264 LB |
| EAN or UPC | 78143101106 |
-
Prop 65


