- 4 lb Kit
- The Original Metal-Filled Epoxy Putty
- Used For Hundreds of Routine Maintenance, Production, and Tooling Applications
- Can Be Drilled, Tapped, Machined or Painted
description
- The original metal-filled epoxy putty used for hundreds of routine maintenance, production and tooling applications.
applications
- Most metals
- Concrete
- Some plastics
features
- Approved by American Bureau of Shipping
- Compliance MiL-PRF24176C Type I
| Color | Dark Gray |
| Functional Cure | 24 h |
| Container Type | Kit |
| Origin | General Repair Epoxies |
| Operating Temperature | 250 °F |
| Application | Precision Machining |
| Container Size | 4 lb |
| Weight | 4.833 LB |
| EAN or UPC | 78143101205 |
-
Prop 65


