- 1 lb Kit
- Steel-Filled Liquid Epoxy
- Hardens In About An Hour
- Machinable to Close Tolerances
description
- Steel-filled liquid epoxy that can be cast over models for accurate detail reproduction when making holding fixtures, light-gauge forming dies and molds.
features
- Approved by American Bureau of Shipping
| Application | Leveling and Fixturing |
| Color | Gray |
| Origin | General Repair Epoxies |
| Container Type | Kit |
| Container Size | 1 lb |
| Operating Temperature | 250 °F |
| Functional Cure | 24 h |
| Weight | 1.5 LB |
| EAN or UPC | 781431021030 |
-
Prop 65


