- 1 lb Kit
- Fast-Curing Steel-Filled Epoxy for Emergency Repairs at Temperatures As Low As 40 °F
description
- Fast-curing, steel-filled epoxy for dependable emergency repairs within one hour.
features
- Approved by American Bureau of Shipping
| Functional Cure | 1 h |
| Color | Dark Gray |
| Container Size | 1 lb |
| Container Type | Kit |
| Application | Low Temperature Applications |
| Temperature Range [Max] | 200 °F |
| Origin | Emergency Repair Epoxies |
| Temperature Range [Min] | 40 °F |
| Weight | 0.8 LB |
| EAN or UPC | 78143102400 |
-
Prop 65


