- 1 lb Kit
- Used to Repair Bronze and Brass Bushings, Shafts, Castings, and Parts
description
- Bronze-filled epoxy putty for repairing bronze and brass bushings, shafts, castings and equipment parts.
applications
- Bronze alloys
- Brass
- Copper
- Ferrous metals
features
- Repairs and rebuilds areas where brazing would be undesirable or impossible
- Uses conventional metalworking tools to machine, drill, tap, or grind
| Container Type | Kit |
| Application | Bronze & Brass Repair |
| Functional Cure | 24 h |
| Color | Bronze |
| Origin | General Repair Epoxies |
| Container Size | 1 lb |
| Operating Temperature | 250 °F |
| Weight | 1.5 LB |
| EAN or UPC | 78143102608 |
-
No Air Shipping


