- 1 lb Kit
- Used for Patching, Repairing, and Rebuilding Stainless Steel Food Processing Equipment
- Non-Rusting
- NSF Certified for Potable Water Applications and Acceptable for Use in Meat and Poultry Plants
description
- Stainless steel-filled epoxy putty for patching, repairing and rebuilding stainless steel surfaces as well as food processing equipment. ANSI/NSF 61 certified.
features
- Approved by American Bureau of Shipping
| Functional Cure | 24 h |
| Operating Temperature | 250 °F |
| Application | Food Machinery |
| Container Type | Kit |
| Color | Gray |
| Origin | General Repair Epoxies |
| Container Size | 1 lb |
| Weight | 1.5 LB |
| EAN or UPC | 78143102707 |
-
Prop 65


