- 1 lb Kit
- for Dependable Non-Rusting Repairs to Aluminum Castings, Machinery, and Equipment Widely Used in HVAC Applications
description
- Aluminum-filled epoxy putty for dependable, nonrusting repairs to aluminum castings, machinery and equipment widely used in HVAC applications.
features
- Approved by American Bureau of Shipping
| Origin | General Repair Epoxies |
| Container Type | Kit |
| Container Size | 1 lb |
| Functional Cure | 24 h |
| Color | Gray |
| Operating Temperature | 250 °F |
| Application | Casting Repair |
| Weight | 1.5 LB |
| EAN or UPC | 781431061012 |
-
Prop 65


