- 3 lb Kit
- For Dependable Non-Rusting Repairs to Aluminum Castings, Machinery, and Equipment Widely Used in HVAC Applications
description
- Aluminum-filled epoxy putty for dependable, nonrusting repairs to aluminum castings, machinery and equipment widely used in HVAC applications.
features
- Repairs air conditioning system components
- Excellent resistance to chlorofluorocarbons
- Bonds to aluminum and many other metals
- Fills porosity in aluminum castings
compliances
- Approved by American Bureau of Shipping
| Functional Cure | 24 h |
| Color | Gray |
| Container Type | Kit |
| Origin | General Repair Epoxies |
| Container Size | 3 lb |
| Operating Temperature | 250 °F |
| Application | Casting Repair |
| Weight | 3.666 LB |
| EAN or UPC | 78143106200 |

