- 1 lb Kit
- Use to Make Molds, Patterns, and Holding Fixtures
- Can Be Machined, Drilled, or Tapped
description
- Devcon makes a broad range of repair and maintenance epoxies designed to make day-to-day maintenance more effective. Industry depends on Devcon General Repair Epoxies to handle routine repairs, particularly in preventive maintenance programs and the many divergent applications that these cost-effective programs may involve.They offer excellent resistance to a broad range of chemicals, good temperature resistance to 250 °F and they cure at room temperature.All can be effectively applied by plant personnel without special training.
features
- Mixes and pours easily
- Hardens in just over 16 hours
- Can be cast over models for accurate reproduction of details
- Low viscosity permits reproduction of delicate or intricate parts
compliances
- Qualifies under MIL Spec MMM-A-1754
| Operating Temperature | 250 °F |
| Application | Die & Mold Maker |
| Container Type | Kit |
| Color | Gray |
| Functional Cure | 24 h |
| Container Size | 1 lb |
| Origin | General Repair Epoxies |
| Weight | 1.5 LB |
| EAN or UPC | 781431071080 |
-
No Air Shipping


