- 3 lb Kit
- Use to Make Molds, Patterns, and Holding Fixtures
- Can Be Machined, Drilled, Or Tapped
description
- Aluminum-filled, pourable epoxy for making molds, patterns and holding fixtures.
features
- Mixes and pours easily
- Hardens in just over 16 hours
- Can be cast over models for accurate reproduction of details
- Low viscosity permits reproduction of delicate or intricate parts
compliances
- Qualifies under MIL Spec MMM-A-1754
| Container Type | Kit |
| Container Size | 3 lb |
| Color | Gray |
| Application | Die & Mold Maker |
| Functional Cure | 24 h |
| Origin | General Repair Epoxies |
| Operating Temperature | 250 °F |
| Weight | 3.666 LB |
| EAN or UPC | 78143107207 |
-
No Air Shipping


