- 2 lb Kit
- Use to Make Repairs That Can Be Precision Machined
- Temperature Resistance to 350 °F
description
- High technology, titanium-reinforced epoxy withstands heavy loads in a harsh chemical environment.
applications
- Engineered for making repairs to machinery and equipment that can be precision-machined
features
- Approved by American Bureau of Shipping
| Origin | Precision Repair Epoxies |
| Container Size | 2 lb |
| Operating Temperature | 350 °F |
| Functional Cure | 4 h |
| Container Type | Kit |
| Color | Gray |
| Weight | 2.833 LB |
| EAN or UPC | 78143107702 |
-
Prop 65


