- 3/4 lb Kit
- High Performance, Alumina-Filled Epoxy for Making Quick, Permanent Emergency Repairs to Pipes, Chutes, Tanks, and Bearing Housings
- Machinable
- Can Be Applied At Temperatures As Low As 40 °F
description
- High performance, alumina-filled epoxy for making fast, dependable emergency repairs to leaks in pipes carrying ores, coal, cement, sand and gravel.
features
- Hardens in one hour
- Applies in temperatures as low as 40 °F
- Can be machined in one hour
- Does not contain any ozone-depleting substances
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Emergency repair
| Container Size | 0.75 lb |
| Container Type | Kit |
| Origin | Precision Repair Epoxies |
| Color | Grey |
| Functional Cure | 1 h |
| Operating Temperature | 350 °F |
| Weight | 1.0 LB |
| EAN or UPC | 781431078010 |
-
Prop 65


