- Quick Patch
- 1.00 lb
- Jar
- 30 min Functional Cure
description
- Patented advance epoxy technology with impact and sliding resistance in harsh environments.
features
- Eliminates downtime with the exceptional fast cure 30 minutes functional cure
- The only ceramic bead-filled wear and abrasion-resistant epoxy for emergency repair
- Repairs holes, leaks and cracks
| Full Cure Time @ Temperature | 7 d @ 75 °F |
| Container Type | Jar |
| Compressive Strength | 6166 psi |
| Hardness | 84 D |
| Color | Gray |
| Container Size | 1 lb |
| Functional Cure | 30 min |
| Type | Quick Patch |
| Operating Temperature | 75 °F |
| Weight | 1.64 LB |
| EAN or UPC | 781431132088 |
-
Prop 65


