- Wearing Compound
- 30.00 lb
- Pail
- 4 to 5 h Functional Cure
description
- Patented advance epoxy technology with impact and sliding resistance in harsh environments.
features
- 4x better abrasion resistance than competition
- 7x better drop impact strength than ceramic tile
- Superior sliding abrasion resistance
- Withstands high impact conditions
- Less prone to unexpected fractures
| Container Size | 30 lb |
| Hardness | 77 D |
| Container Type | Pail |
| Color | Gray |
| Compressive Strength | 7145 psi |
| Functional Cure | 4 to 5 h |
| Operating Temperature | 75 °F |
| Type | Wearing Compound |
| Full Cure Time @ Temperature | 7 d @ 75 °F |
| Weight | 34.0 LB |
| EAN or UPC | 78143113307 |
-
Prop 65


