- Surface Wetting Agent
- 1.00 lb
- Jar
- 4 to 5 h Functional Cure
description
- Patented advance epoxy technology with impact and sliding resistance in harsh environments.
features
- Zero wait time before applying DFense Blok™ wearing compounds
- Allows superior adhesion to vertical and overhead surfaces
- Use in place of expanded metal
- Orange color for easy visual inspection
| Full Cure Time @ Temperature | 7 d @ 75 °F |
| Hardness | 71 Shore D |
| Container Type | Jar |
| Color | Orange |
| Functional Cure | 4 to 5 h |
| Container Size | 1 lb |
| Compressive Strength | 5032 psi |
| Operating Temperature | 75 °F |
| Type | Surface Wetting Agent |
| Weight | 1.725 LB |
| EAN or UPC | 78143113406 |
-
Prop 65


