- Fast Cure (FC)
- 9 lbs
- Pail
- 2 to 3 h Functional Cure
description
- Patented advance epoxy technology with impact and sliding resistance in harsh environments.
features
- Faster curing version of DFense Blok™, back in service in 2 to 3 hours
| Container Size | 9 lb |
| Functional Cure | 2 to 3 h |
| Full Cure Time @ Temperature | 7 d @ 75 °F |
| Color | Gray |
| Hardness | 80 D |
| Compressive Strength | 7178 psi |
| Container Type | Pail |
| Type | Fast Cure (FC) |
| Weight | 11.0 LB |
| EAN or UPC | 78143113505 |
-
Prop 65


