- 1 lb Kit
- Smooth, Non-Rusting, All-Purpose Epoxy Compound for Repairs Requiring Smooth, High-Slip Finishes, Such As Lathe Beds
description
- All-purpose epoxy putty for repairs requiring low-friction finishes, such as machine lathe beds. Machinable wear resistant system.
applications
- Steel
- Iron
- Aluminum
- Ceramic
- Concrete
- Brass
- Some plastics
features
- Does not contain any ozone-depleting substances
| Application | Non-Rusting Repair |
| Color | Grey |
| Origin | General Repair Epoxies |
| Container Size | 1 lb |
| Container Type | Kit |
| Operating Temperature | 250 °F |
| Functional Cure | 24 h |
| Weight | 1.5 LB |
| EAN or UPC | 78143114106 |
-
Prop 65


