- 30 LB Container
- Blue Color
description
- Wear Guard 300RTC is a revolutionary wear and abrasion alumina ceramic bead-filled Novalac epoxy compound. Wear Guard 300RTC is formulated to significantly outlast traditional wear and abrasion products while also providing superior performance in wet and dry hot conditions up to 300 °F / 150 °C
applications
- Spread mixed material on repair area at a minimum thickness of 0.25 inch (6.4 mm).
- Work firmly into substrate to ensure maximum surface contact.
- Wear Guard 300RTC fully cures in 16 hours, at which time it can be machined, drilled, or painted.
- FOR BRIDGING LARGE GAPS OR HOLES
- Place fiberglass sheet, expanded metal, or mechanical fasteners between repair area prior to application.
- FOR VERTICAL SURFACE APPLICATIONS
- Wear Guard 300RTC can be troweled up to 1/2” (12.7 mm) thick without sagging.
- FOR ± 70°F APPLICATIONS
- Applying epoxy at temperatures below 70°F (21°C) lengthens functional cure and pot life times.
- Conversely, applying above 70°F (21°C) shortens functional cure and pot life.
features
- Room Temperature Cure,Elevated services temperatures up to 300°F / 150°C,Trowelable to a smooth surface
- Outstanding wear resistance and flexibility, hand contoured and finished with Water
- Can also be oven baked at 212 °F /100 °C for 2 hrs and achieve a full cure
- Repair and protect flotation tanks, scrubbers, ash handling systems, pipe elbows, screens, and chutes
- recontour chippers, bins, hoppers, bunkers, separators, diester tables
- protect exhausters, chutes, launderers, housing fans, crushers, and breakers
| Functional Cure | 8 - 10 Hours |
| Pot Life | 50 - 70 Minutes |
| Viscosity | 32000 cps Pot Life @ 75 °F |
| Color | Blue |
| Full Cure | 16 Hours |
| Adhesive Tensile Shear | 600 psi @ 225 °F |
| Coverage | 50 in2/lb @ 0.25 in |
| Appearance | Liquid |
| Odor | Slight |
| Compressive Strength | 12500 psi |
| Hardness | 85 Shore D |
| Flash Point | 302 °F |
| Container Size | 30 lb |
| Recoat Time | 4 - 6 Hours |
| Weight | 0.0 LB |
-
Prop 65


