- 9 lb Kit
- High-Tech, Three Component Compound for Quickly Repairing Processing Equipment and Returning it to Service in As Little As 1 1/2 hrs
- Excellent Adhesion to Metal, Ceramic, Concrete, and Damp Services
description
- High tech, three-component (two bead sizes plus silicon carbide) compound for repairing process equipment quickly and returning it to service in as little as 1 1/2 hours.
applications
- Excellent adhesion to metal, ceramic, and concrete surfaces
- Ideal for cracks in large coal fuel lines
features
- Does not contain any ozone-depleting substances
| Container Size | 9 lb |
| Origin | Abrasion Resistant Epoxy Systems |
| Container Type | Kit |
| Functional Cure | 3 h |
| Color | Gray |
| Operating Temperature | 300 °F |
| Weight | 11.0 LB |
| EAN or UPC | 78143114502 |
-
Prop 65


