- 30 lb Pail
- High-Density, Micro-Alumina Ceramic Bead Filled Epoxy System for Protecting Equipment That Handles Particulate Smaller Than 1/8"
- Outstanding Resistance to a Wide Range of Chemicals
description
- Micro alumina, ceramic bead-filled, high density epoxy system for protecting equipment that handles particulate size <1/8".
applications
- Excellent for dust particulate applications, slurry pumps, scrubbers, screens, and screw conveyors
features
- Does not contain any ozone-depleting substances
| Color | Gray |
| Functional Cure | 16 h |
| Origin | Abrasion Resistant Epoxy Systems |
| Operating Temperature | 300 °F |
| Container Type | Pail |
| Container Size | 30 lb |
| Weight | 34.0 LB |
| EAN or UPC | 78143114700 |
-
Prop 65


