- 30 lb Pail
- Alumina Ceramic Bead-Filled Epoxy System w/Outstanding Abrasion Resistance for Severe Serviced Conditions w/Particulate Greater Than 1/8"
- Service Temperature to 300 °F
description
- Alumina, ceramic bead-filled epoxy system with outstanding abrasion resistance with particulates greater than 1/8" in severe service conditions.
applications
- Abrasion resistance
features
- Does not contain any ozone-depleting substances
| Container Size | 30 lb |
| Operating Temperature | 300 °F |
| Color | Gray |
| Origin | Abrasion Resistant Epoxy Systems |
| Functional Cure | 16 h |
| Container Type | Pail |
| Weight | 34.0 LB |
| EAN or UPC | 78143114908 |
-
Prop 65


