- 20 lb Kit
- High-Strength, Trowelable Adhesive Compound cor Bonding Ceramic Tile
- Cures at Room Temperature
description
- High-strength, trowelable adhesive compound that cures at room temperature.
features
- Does not contain any ozone-depleting substances
| Mixing Ratio | 1:1 |
| Container Type | Kit |
| Functional Cure | 12 h |
| Container Size | 20 lb |
| Color | Light Gray |
| Application | Bonding Ceramic Tiles |
| Weight | 23.0 LB |
| EAN or UPC | 78143114953 |

