- 4" x 9" Easy-to-Use Waterproof Adhesive Patch Kit
- Hardens in Minutes at Room Temperature
description
- High-technology patching system that cures at room temperature.
applications
- Makes permanent, waterproof field repairs to pipes, tanks and containers
- Metals
- Fiberglass
- Aluminum
- Wood
- Ceramics
- Plastics
features
- Hardens to a tough, durable, waterproof finish in minutes
- Easy-to-use, fast-setting patch kit
- Does not contain any ozone-depleting substances
| Operating Temperature | 200 °F |
| Size | 4 in, 9 in |
| Color | Brown |
| Length | 9 in |
| Origin | Emergency Repair Epoxies |
| Container Type | Kit |
| Container Size | 1 oz |
| Functional Cure | 1 h |
| Application | Containers, Pipes, Tanks |
| Temperature Range [Max] | 200 °F |
| Weight | 0.43 LB |
-
Prop 65


