- 3 lb Container
- Trowelable Alumina-Filled Epoxy Compound for Rebuilding, Smoothing, and Protecting Processing Equipment Exposed to Corrosion, Erosion, Cavitation, Chemicals, and Acids
- Service Temperatures to 350 °F
description
- Smooth, alumina-filled epoxy compound.
applications
- Excellent for filling voids and rebuilding metal castings
- Rebuilding and protecting processing equipment exposed to corrosion, erosion, cavitation, chemicals, and acids
features
- Approved by American Bureau of Shipping
- Compliant MiL-PRF-24176C Type I
| Container Type | Kit |
| Origin | Precision Repair Epoxies |
| Operating Temperature | 350 °F |
| Container Size | 3 lb |
| Color | Dark Blue |
| Application | Metal Rebuilding |
| Functional Cure | 16 h |
| Weight | 2.588 LB |
| EAN or UPC | 781431170080 |
-
Prop 65


